This Is A 3M Lc (Male) To St (Male) Orange Duplex Riser-Rated Fiber

  • Mfr # ADD-MODE-STLC6-3

  • Zoro # G0640259


product price:  $63.79
/ea

Key Features

Jacket Color
Multicolor
Jacket Material - Wire and Cable
Low Smoke Zero Halogen
Item - Data Cable
Network Cable
Length - Patch Cord
9.84 ft
Single Mode/Multi-Mode
Multi-mode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADD-MODE-STLC6-3
Zoro #
G0640259
UPC #
821455053126
Country of Origin
Unknown

Dimensions

Length - Patch Cord
9.84 ft

Details

Jacket Color
Multicolor
Jacket Material - Wire and Cable
Low Smoke Zero Halogen
Item - Data Cable
Network Cable
Single Mode/Multi-Mode
Multi-mode

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.