This Is A 3M Sc (Male) To Sc (Male) Yellow Simplex Riser-Rated Fiber

  • Mfr # ADD-SC-SC-3MS9SMF

  • Zoro # G0601241


product price:  $8.45
/ea
Sold in multiples of 2 for $16.90

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
OS2
Connector Type - Patch Cord
1 x SC Network - Male
Jacket Material
Low Smoke Zero Halogen
Height - Batteries
13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-SC-SC-3MS9SMF
Zoro #
G0601241
UPC #
821455072158
Country of Origin
Unknown

Dimensions

Height - Batteries
13"
Width
11"
Clad Dimension
9/125 &micro

Details

Item - Data Cable
Network Cable
Category - Data Cable
OS2
Connector Type - Patch Cord
1 x SC Network - Male
Jacket Material
Low Smoke Zero Halogen
Cable Type
Fiber Optic
Jacket Type
LSZH
Simplex/Duplex/Multifiber
Simplex
Features
Stranded
Single Mode/Multi-Mode
Single-mode
Color
Yellow

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.