This Is A 3M Sc (Male) To St (Male) Aqua Duplex Riser-Rated Fiber

  • Mfr # ADD-ST-SC-3M5OM3

  • Zoro # G0689660


product price:  $15.79
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
OM3
Connector Type - Patch Cord
2 x SC Network - Male
Transmission Speed
10 Gbit/s
Width
0.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-ST-SC-3M5OM3
Zoro #
G0689660
UPC #
821455321164
Country of Origin
Unknown

Dimensions

Width
0.3"
Height - Batteries
0.1"
Clad Dimension
50/125 &micro

Details

Item - Data Cable
Network Cable
Category - Data Cable
OM3
Connector Type - Patch Cord
2 x SC Network - Male
Transmission Speed
10 Gbit/s
Single Mode/Multi-Mode
Multi-mode
Color
Aqua
Cable Type
Fiber Optic
Features
Impact Resistant
Jacket Type
OFNR
Simplex/Duplex/Multifiber
Duplex

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.