This Is A 3M St (Male) To St (Male) Orange Duplex Riser-Rated Fiber

  • Mfr # ADD-ST-ST-3M6MMF

  • Zoro # G0611251


product price:  $17.99
/ea

Key Features

Category - Data Cable
OM1
Jacket Material
Low Smoke Zero Halogen
Clad Dimension
62.5/125 &micro
Jacket Type
Riser
Height - Batteries
13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADD-ST-ST-3M6MMF
Zoro #
G0611251
UPC #
821455033456
Country of Origin
Unknown

Dimensions

Clad Dimension
62.5/125 &micro
Height - Batteries
13"
Width
11"

Details

Category - Data Cable
OM1
Jacket Material
Low Smoke Zero Halogen
Jacket Type
Riser
Cable Type
Fiber Optic
Connector Type - Patch Cord
2 x ST Network - Male
Simplex/Duplex/Multifiber
Duplex
Item - Data Cable
Network Cable
Single Mode/Multi-Mode
Multi-mode
Features
Physical Contact (PC)
Color
Orange

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.