
This Is A 45M Lc (Male) To Lc (Male) Aqua Duplex Riser-Rated Fiber
Mfr # ADD-LC-LC-45M5OM4
Zoro # G9354548
product price:Â $103.99
/ea
Free Shipping & Returns
Key Features
Item - Data Cable
Network Cable
Category - Data Cable
OM4
Connector Type - Patch Cord
2 x LC Network - Male
Transmission Speed
100 Gbit/s
Features
Physical Contact (PC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD-LC-LC-45M5OM4
Zoro #
G9354548
UPC #
821455638095
Country of Origin
Unknown
Dimensions
Clad Dimension
50/125 µ
Details
Item - Data Cable
Network Cable
Category - Data Cable
OM4
Connector Type - Patch Cord
2 x LC Network - Male
Transmission Speed
100 Gbit/s
Features
Physical Contact (PC)
Simplex/Duplex/Multifiber
Duplex
Single Mode/Multi-Mode
Multi-mode
Cable Type
Fiber Optic
Jacket Type
OFNR
Color
Aqua
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.