
This Is A 4M Lc (Male) To Sc (Male) Yellow Simplex Riser-Rated Fiber
Mfr # ADD-SC-LC-4MS9SMF
Zoro # G0603229
product price:Â $8.65
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Connector Type - Patch Cord
1 x LC Network - Male
Jacket Type
Riser
Cable Type
Fiber Optic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD-SC-LC-4MS9SMF
Zoro #
G0603229
UPC #
821455073025
Country of Origin
Unknown
Dimensions
Clad Dimension
9/125 µ
Height - Batteries
13"
Width
11"
Details
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Connector Type - Patch Cord
1 x LC Network - Male
Jacket Type
Riser
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Single-mode
Simplex/Duplex/Multifiber
Simplex
Color
Yellow
Features
Riser Rated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.