
This Is A 4M St (Male) To St (Male) Orange Duplex Riser-Rated Fiber
Mfr # ADD-ST-ST-4M6MMF
Zoro # G0685670
product price:Â $19.19
/eaKey Features
Category - Data Cable
OM1
Jacket Color
Orange
Clad Dimension
125 µm
Core Dimension
62.5 µm
Single Mode/Multi-Mode
Multi-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD-ST-ST-4M6MMF
Zoro #
G0685670
UPC #
821455321065
Country of Origin
Unknown
Dimensions
Clad Dimension
125 µm
Core Dimension
62.5 µm
Length - Patch Cord
13.12 ft
Details
Category - Data Cable
OM1
Jacket Color
Orange
Single Mode/Multi-Mode
Multi-mode
Jacket Type
OFNR, Riser
Shielding
No
Item - Data Cable
Network Cable
Simplex/Duplex/Multifiber
Duplex
Features
Physical Contact (PC), Pull Resistant Connector, Impact Resistant
Cable Type
Fiber Optic
Cable Configuration
Straight-through
Device Supported
Patch Panel, Network Device, Media Converter, Switch, Router, Hub
Cable Characteristic
Patch Cable
Connector Gender on Second End
Male
Connector on First End Details
(2) ST Network - Male
Connector on Second End Details
(2) ST Network - Male
Connector Gender on First End
Male
Data Transfer Rate
1 Gbit/s
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.