Shop ADD-ON
See all product information
Create Account
This Is A 50M Lc (Male) To Sc (Male) Aqua Duplex Riser-Rated Fiber
- Mfr # ADD-SC-LC-50M5OM3
- Zoro # G0616486
product price:Â
$
67.85
/ea
Key Features
Category - Data Cable
OM3
Clad Dimension
125 µm
Connector Type - Patch Cord
2 x LC Network - Male
Color
Aqua
Height - Batteries
13"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-SC-LC-50M5OM3
- Zoro #
- G0616486
- UPC #
- 821455226995
- Country of Origin
- Unknown
- Category - Data Cable
- OM3
- Connector Type - Patch Cord
- 2 x LC Network - Male
- Color
- Aqua
- Features
- Laser-optimized
- Single Mode/Multi-Mode
- Multi-mode
- Cable Type
- Fiber Optic
- Simplex/Duplex/Multifiber
- Duplex
- Item - Data Cable
- Network Cable
- Jacket Type
- LSZH
- For Use With
- Hub
- Item
- Network Cable
- End 1 Connection Type
- LC Network - Male
- End 2 Connection Type
- SC Network - Male
- Jacket Color
- Aqua
- Mode
- Multi Mode
Dimensions
- Clad Dimension
- 125 µm
- Height - Batteries
- 13"
- Width
- 11"
- Cable Length
- 164.04 ft
- Core Dimension
- 50 µm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.