
This Is A 50M Lc (Male) To Sc (Male) Aqua Duplex Riser-Rated Fiber
Mfr # ADD-SC-LC-50M5OM4
Zoro # G0617420
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Category - Data Cable
OM4
Jacket Material
Low Smoke Zero Halogen
Clad Dimension
50/125 µ
Single Mode/Multi-Mode
Multi-mode
Height - Batteries
0.1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ADD-SC-LC-50M5OM4
Zoro #
G0617420
UPC #
821455227022
Country of Origin
Unknown
Dimensions
Clad Dimension
50/125 µ
Height - Batteries
0.1"
Width
0.3"
Details
Category - Data Cable
OM4
Jacket Material
Low Smoke Zero Halogen
Single Mode/Multi-Mode
Multi-mode
Simplex/Duplex/Multifiber
Duplex
Item - Data Cable
Network Cable
Color
Aqua
Connector Type - Patch Cord
2 x LC Network - Male
Jacket Type
Riser
Cable Type
Fiber Optic
Features
Physical Contact (PC)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.