Shop ADD-ON
See all product information
Create Account
HP 844480-B21-AOC7M COMPATIBLE TAA COMPLIANT 25GBASE-AOC SFP28 TO SFP28 AC
- Mfr # 844480-B21-AOC7M-AO
- Zoro # G610725031
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Mode
Multi Mode
End 2 Connection Type
SFP28 Network
Cable Length
22.97 ft
End 1 Connection Type
SFP28 Network
Features
AOC Technology
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 844480-B21-AOC7M-AO
- Zoro #
- G610725031
- UPC #
- 821456243038
- Country of Origin
- Multiple
Dimensions
- Cable Length
- 22.97 ft
Details
- Mode
- Multi Mode
- End 2 Connection Type
- SFP28 Network
- End 1 Connection Type
- SFP28 Network
- Item
- Network Cable
- Features
- AOC Technology
- Jacket Color
- Blue
- For Use With
- Network Device
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.