This Is A 5M Angled Sc (Male) To Lc (Male) Yellow Duplex Riser-Rated

  • Mfr # ADD-ASC-LC-5M9SMF

  • Zoro # G0629086


product price:  $14.85
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
OS2
Connector Type - Patch Cord
2 x LC Network - Male
Single Mode/Multi-Mode
Single-mode
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-ASC-LC-5M9SMF
Zoro #
G0629086
UPC #
821455056189
Country of Origin
Unknown

Dimensions

Clad Dimension
9/125 &micro

Details

Item - Data Cable
Network Cable
Category - Data Cable
OS2
Connector Type - Patch Cord
2 x LC Network - Male
Single Mode/Multi-Mode
Single-mode
Color
Yellow
Jacket Type
Riser
Cable Type
Fiber Optic
Features
Angled Physical Contact (APC)
Simplex/Duplex/Multifiber
Duplex

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.