
This Is A 5M Sc (Male) To Sc (Male) Orange Duplex Riser-Rated Fiber
Mfr # ADD-SC-SC-5M6MMF
Zoro # G0608698
product price:Â $19.65
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OM1
Connector Type - Patch Cord
2 x SC Network - Male
Cable Type
Fiber Optic
Simplex/Duplex/Multifiber
Duplex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD-SC-SC-5M6MMF
Zoro #
G0608698
UPC #
821455033227
Country of Origin
Unknown
Dimensions
Height - Batteries
13"
Width
11"
Clad Dimension
62.5/125 µ
Details
Item - Data Cable
Network Cable
Category - Data Cable
OM1
Connector Type - Patch Cord
2 x SC Network - Male
Cable Type
Fiber Optic
Simplex/Duplex/Multifiber
Duplex
Jacket Material
Low Smoke Zero Halogen
Color
Orange
Features
Stranded
Jacket Type
Riser
Single Mode/Multi-Mode
Multi-mode
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.