
This Is A 6M Angled Sc (Male) To Angled Sc (Male) Yellow Duplex
Mfr # ADD-ASC-ASC-6M9SMF
Zoro # G0575256
product price:Â $18.39
/eaKey Features
End 1 Connection Type
(2) SC Network - Male
End 2 Connection Type
(2) SC Network - Male
Jacket Color
Yellow
Overall Length
19.69 ft
Clad Dimension
125 µm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD-ASC-ASC-6M9SMF
Zoro #
G0575256
UPC #
821455274194
Country of Origin
Unknown
Dimensions
Overall Length
19.69 ft
Clad Dimension
125 µm
Core Dimension
9 µm
Details
Item
Network Cable
End 1 Connection Type
(2) SC Network - Male
End 2 Connection Type
(2) SC Network - Male
Jacket Color
Yellow
Features
Strain Relief, Molded, Angled Physical Contact (APC), Angled Connector, Impact Resistant
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Single-mode
Simplex/Duplex/Multifiber
Duplex
Jacket Type
Riser, OFNR
Fiber Category
OS2
Connector Gender on Second End
Male
Shielding
No
Cable Characteristic
Patch Cable
Device Supported
Network Device, Transceiver/Media Converter
Cable Configuration
Straight-through
Connector Gender on First End
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.