Shop ADD-ON
See all product information
Create Account
ARISTA NETWORKS COMPATIBLE TAA COMPLIANT 400GBASE-BX SR4.2 PAM4 QSFP-DD TR
- Mfr # QDD4-400GB-SR4-BD-AR-AO
- Zoro # G910729227
product price:Â
$
3,095.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.9 in
Features
Digital Optical Monitoring
Temp. Range
32 Degree F to 158 Degree F
For Use With
Optical Network
Number of Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QDD4-400GB-SR4-BD-AR-AO
- Zoro #
- G910729227
- UPC #
- 195285644718
- Country of Origin
- Multiple
- Features
- Digital Optical Monitoring
- Temp. Range
- 32 Degree F to 158 Degree F
- For Use With
- Optical Network
- Number of Ports
- 1
- Connector Type
- MPO-12
- Max. Distance - Fiber Optic Cable
- 0.10 km
Dimensions
- Overall Length
- 4.9 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.