This Is A 6M Lc (Male) To Sc (Male) Aqua Duplex Riser-Rated Fiber

  • Mfr # ADD-SC-LC-6M5OM4

  • Zoro # G0597148


product price:  $22.99
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
OM4
Connector Type - Patch Cord
2 x LC Network - Male
Height - Batteries
0.1"
Width
0.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADD-SC-LC-6M5OM4
Zoro #
G0597148
UPC #
821455082942
Country of Origin
Unknown

Dimensions

Height - Batteries
0.1"
Width
0.3"
Clad Dimension
50/125 &micro

Details

Item - Data Cable
Network Cable
Category - Data Cable
OM4
Connector Type - Patch Cord
2 x LC Network - Male
Jacket Type
OFNR
Single Mode/Multi-Mode
Multi-mode
Features
Physical Contact (PC)
Color
Aqua
Cable Type
Fiber Optic
Simplex/Duplex/Multifiber
Duplex

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.