Shop ADD-ON
See all product information
Create Account
This Is A 6M Sc (Male) To St (Male) Yellow Duplex Riser-Rated Fiber
- Mfr # ADD-ST-SC-6M9SMF
- Zoro # G0681452
product price:Â
$
22.45
/ea
Key Features
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Connector Type - Patch Cord
2 x SC Network - Male
Transmission Speed
10 Gbit/s
Jacket Type
OFNR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-ST-SC-6M9SMF
- Zoro #
- G0681452
- UPC #
- 821455320792
- Country of Origin
- Unknown
- Item - Data Cable
- Network Cable
- Category - Data Cable
- OS2
- Connector Type - Patch Cord
- 2 x SC Network - Male
- Transmission Speed
- 10 Gbit/s
- Jacket Type
- OFNR
- Cable Type
- Fiber Optic
- Single Mode/Multi-Mode
- Single-mode
- Features
- Ultra Physical Contact (UPC)
- Simplex/Duplex/Multifiber
- Duplex
- Color
- Yellow
- Connection 1 Gender
- Male
- Connector Type
- Straight
- Data Transfer Speed
- 10 Gbps
- Connection 2 Gender
- Male
- Optical Fiber Type
- OS2
- Simplex/Duplex
- Duplex
- Item
- Network Cable
Dimensions
- Clad Dimension
- 125 μm
- Width
- 11"
- Height - Batteries
- 13"
- Cable Length
- 19.69 ft
- Core Dimension
- 9 μm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.