15M Sc/Lc Duplex Single-Mode 9/125 Os1 Or Better Yellow Fiber
- Mfr # SCLC-SM-15M-ENC
- Zoro # G0781351
product price:Â
$
51.35
/ea
Key Features
Item - Data Cable
Patch Cable
Connector Type - Patch Cord
SC Network - Male; LC Network - Male
Length - Patch Cord
49.21 ft
Jacket Color
Yellow
Clad Dimension
125 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCLC-SM-15M-ENC
- Zoro #
- G0781351
- UPC #
- 849171030078
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 49.21 ft
- Clad Dimension
- 125 µm
- Core Dimension - Fiber Optic Cable
- 9 µm
Details
- Item - Data Cable
- Patch Cable
- Connector Type - Patch Cord
- SC Network - Male; LC Network - Male
- Jacket Color
- Yellow
- Single Mode/Multi-Mode
- Single Mode
- Cable Type
- Fiber Optic
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.