
This Is A 7M Lc (Male) To Lc (Male) Orange Duplex Riser-Rated Fiber
Mfr # ADD-LC-LC-7M6MMF
Zoro # G0632349
product price:Â $18.75
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OM1
Connector Type - Patch Cord
2 x LC Network - Male
Height - Batteries
13"
Simplex/Duplex/Multifiber
Duplex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD-LC-LC-7M6MMF
Zoro #
G0632349
UPC #
821455075333
Country of Origin
Unknown
Dimensions
Height - Batteries
13"
Width
11"
Clad Dimension
62.5/125 µ
Details
Item - Data Cable
Network Cable
Category - Data Cable
OM1
Connector Type - Patch Cord
2 x LC Network - Male
Simplex/Duplex/Multifiber
Duplex
Cable Type
Fiber Optic
Jacket Type
Halogen-free
Single Mode/Multi-Mode
Multi-mode
Jacket Material
Low Smoke Zero Halogen
Color
Orange
Features
Physical Contact (PC)
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.