
This Is A 7M Lc (Male) To St (Male) Yellow Duplex Riser-Rated Fiber
Mfr # ADD-ST-LC-7M9SMF
Zoro # G0576437
product price:Â $20.35
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Connector Type - Patch Cord
2 x LC Network - Male
Transmission Speed
10 Gbit/s
Clad Dimension
9/125 µ
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD-ST-LC-7M9SMF
Zoro #
G0576437
UPC #
821455237052
Country of Origin
Unknown
Dimensions
Clad Dimension
9/125 µ
Width
11"
Height - Batteries
13"
Details
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Connector Type - Patch Cord
2 x LC Network - Male
Transmission Speed
10 Gbit/s
Single Mode/Multi-Mode
Single-mode
Jacket Type
Riser
Features
Ultra Physical Contact (UPC)
Simplex/Duplex/Multifiber
Duplex
Cable Type
Fiber Optic
Color
Yellow
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.