
This Is A 7M Sc (Male) To Sc (Male) Aqua Duplex Riser-Rated Fiber
Mfr # ADD-SC-SC-7M5OM4
Zoro # G0698919
product price:Â $26.45
/eaKey Features
Category - Data Cable
OM4
Clad Dimension
50/125 µ
Height - Batteries
13"
Simplex/Duplex/Multifiber
Duplex
Item - Data Cable
Network Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD-SC-SC-7M5OM4
Zoro #
G0698919
UPC #
821455087411
Country of Origin
Unknown
Dimensions
Clad Dimension
50/125 µ
Height - Batteries
13"
Width
11"
Details
Category - Data Cable
OM4
Simplex/Duplex/Multifiber
Duplex
Item - Data Cable
Network Cable
Jacket Type
Riser
Cable Type
Fiber Optic
Color
Aqua
Features
Physical Contact (PC)
Single Mode/Multi-Mode
Multi-mode
Connector Type - Patch Cord
2 x SC Network - Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.