
This Is A 7M St (Male) To St (Male) Aqua Duplex Riser-Rated Fiber
Mfr # ADD-ST-ST-7M5OM4
Zoro # G0689940
product price:Â $23.15
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OM4
Length - Patch Cord
22.97 ft
Jacket Color
Aqua
Cable Type
Fiber Optic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD-ST-ST-7M5OM4
Zoro #
G0689940
UPC #
821455321454
Country of Origin
Unknown
Dimensions
Length - Patch Cord
22.97 ft
Clad Dimension
125 µm
Core Dimension
50 µm
Details
Item - Data Cable
Network Cable
Category - Data Cable
OM4
Jacket Color
Aqua
Cable Type
Fiber Optic
Simplex/Duplex/Multifiber
Duplex
Single Mode/Multi-Mode
Multi-mode
Jacket Type
OFNR, Riser
Features
Impact Resistant, Pull Resistant Connector, Physical Contact (PC)
Shielding
No
Connector on Second End Details
(2) ST Network - Male
Connector Gender on First End
Male
Connector Gender on Second End
Male
Device Supported
Patch Panel, Network Device, Hub, Media Converter, Router, Switch
Cable Characteristic
Patch Cable
Connector on First End Details
(2) ST Network - Male
Cable Configuration
Straight-through
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.