
This Is A 9M Lc (Male) To Sc (Male) Aqua Duplex Riser-Rated Fiber
Mfr # ADD-SC-LC-9M5OM3
Zoro # G0597026
product price:Â $21.55
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OM3
Length - Patch Cord
29.53 ft
Jacket Color
Aqua
Simplex/Duplex/Multifiber
Duplex
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ADD-SC-LC-9M5OM3
Zoro #
G0597026
UPC #
821455082881
Country of Origin
Unknown
Dimensions
Length - Patch Cord
29.53 ft
Clad Dimension
125 µm
Core Dimension
50 µm
Details
Item - Data Cable
Network Cable
Category - Data Cable
OM3
Jacket Color
Aqua
Simplex/Duplex/Multifiber
Duplex
Jacket Type
Plenum, Riser, LSZH, OFNR
Features
Laser-optimized, Physical Contact (PC), Stranded
Green Environmental Attribute
Environmentally Friendly
Single Mode/Multi-Mode
Multi-mode
Shielding
No
Cable Type
Fiber Optic
Cable Configuration
Straight-through
Device Supported
Transceiver/Media Converter, Network Device
Connector Gender on Second End
Male
Connector on First End Details
(2) LC Network - Male
Cable Characteristic
Patch Cable
Connector Gender on First End
Male
Connector on Second End Details
(2) SC Network - Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.