
This Palo Alto Networks Pan-Xfp-Sr Compatible Xfp Transceiver
Mfr # PAN-XFP-SR-AO
Zoro # G0924370
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Application
Data Networking, Optical Network
Type
XFP
Connector Type
LC
Fiber Optic Mode
Multi-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAN-XFP-SR-AO
Zoro #
G0924370
UPC #
821455735466
Country of Origin
Unknown
Details
Standards
TAA Compliant
Application
Data Networking, Optical Network
Type
XFP
Connector Type
LC
Fiber Optic Mode
Multi-mode
Network Technology
10GBase-SR
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Number of Ports
1
Ethernet Technology
10 Gigabit Ethernet
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.