
This Sophos Itfztchtc Compatible Sfp Transceiver Provides
Mfr # ITFZTCHTC-AO
Zoro # G1883558
product price: $66.15
/eaKey Features
Standards
TAA Compliant
Application
Data Networking
Compatibility
MSA Compliant
Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ITFZTCHTC-AO
Zoro #
G1883558
UPC #
821455728840
Country of Origin
Unknown
Details
Standards
TAA Compliant
Application
Data Networking
Compatibility
MSA Compliant
Number of Ports
1
Item
SFP (mini-GBIC)
Ethernet Technology
Gigabit Ethernet
Connector Type
RJ-45
Interfaces/Ports Details
(1) RJ-45 10/100/1000Base-TX LAN
Media Type Supported
Twisted Pair
Network Technology
10/100/1000Base-TX
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.