This Ubiquiti Uf-Rj45-1G Compatible Sfp Transceiver Provides

  • Mfr # UF-RJ45-1G-AO

  • Zoro # G1888771


product price:  $66.15
/ea

Key Features

Standards
TAA Compliant
Application
Data Networking
Interfaces/Ports Details
(1) RJ-45 10/100/1000Base-TX LAN
Media Type Supported
Twisted Pair
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UF-RJ45-1G-AO
Zoro #
G1888771
UPC #
821455734339
Country of Origin
Unknown

Details

Standards
TAA Compliant
Application
Data Networking
Interfaces/Ports Details
(1) RJ-45 10/100/1000Base-TX LAN
Media Type Supported
Twisted Pair
Number of Ports
1
Item
SFP (mini-GBIC)
Compatibility
MSA Compliant
Connector Type
RJ-45
Network Technology
10/100/1000Base-TX
Ethernet Technology
Gigabit Ethernet

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.