This item is Discontinued.

Add-On Throughput Up To 100Km Over Single-Mode Fiber (Smf) Using A DWDM-SFP10G-28.77-100-AO

Throughput Up To 100Km Over Single-Mode Fiber (Smf) Using A (Discontinued)

  • Mfr # DWDM-SFP10G-28.77-100-AO
  • Zoro # G1849492
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWDM-SFP10G-28.77-100-AO
Zoro #
G1849492
UPC #
821455832592
Country of Origin
Unknown

Details

Standards
TAA Compliant
Application
Data Networking, Optical Network
Ethernet Technology
10 Gigabit Ethernet
Number of Ports
1
Interfaces/Ports Details
(1) LC 10GBase-DWDM Network
Media Type Supported
Optical Fiber
Connector Type
LC
Fiber Optic Mode
Single-mode
Network Technology
10GBase-DWDM
Item
SFP+

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.