TRANSITION NETWORKS TN-SFP-SXD COMPATIBLE TAA COMPLIANT 1000BASE-SX SFP TR

  • Mfr # TN-SFP-SXD-AO

  • Zoro # G010768669


product price:  $196.99
/ea
Free Shipping & Returns

Key Features

Network Technology
1000Base-SX
Connector Type
LC
Max. Data Transfer Rate
1 Gbit/s
Ethernet Technology
Gigabit Ethernet
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TN-SFP-SXD-AO
Zoro #
G010768669
UPC #
195285341693
Country of Origin
Multiple

Details

Network Technology
1000Base-SX
Connector Type
LC
Max. Data Transfer Rate
1 Gbit/s
Ethernet Technology
Gigabit Ethernet
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Number of Ports
1
Standards
TAA Compliant
Features
Digital Optical Monitoring (DOM), Hot-swappable
Application
Data Networking
Media Type Supported
Optical Fiber
Item
SFP Module
Interfaces/Ports Details
(1) LC 1000Base-SX Network
Max. Distance Supported
0.55 km
Fiber Optic Mode
Multi-mode

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.