Shop ADD-ON
See all product information
Create Account
CISCO QSFP-100G-SR4-S-E COMPATIBLE TAA COMPLIANT 100GBASE-SR4 QSFP28 TRANS
- Mfr # QSFP-100G-SR4-S-E-AO
- Zoro # G210765109
product price:Â
$
646.99
/ea
Free Shipping & Returns
Key Features
Connector Type
MPO
Fiber Optic Mode
Multi-mode
Standards
TAA Compliant
Max. Distance Supported
0.10 km
Network Technology
100GBase-SR4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QSFP-100G-SR4-S-E-AO
- Zoro #
- G210765109
- UPC #
- 195285328892
- Country of Origin
- Multiple
- Connector Type
- MPO
- Fiber Optic Mode
- Multi-mode
- Standards
- TAA Compliant
- Max. Distance Supported
- 0.10 km
- Network Technology
- 100GBase-SR4
- Number of Ports
- 1
- Max. Data Transfer Rate
- 100 Gbit/s
- Ethernet Technology
- 100 Gigabit Ethernet
- Application
- Data Networking
- Interfaces/Ports Details
- (1) MPO 100GBase-SR4 Network
- Media Type Supported
- Optical Fiber
- Operating Temp. Range
- -4°F (-20°C)
- Item
- QSFP28 Module
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.