UBIQUITI UACC-OM-SFP28-LR COMP SFP28 LC
- Mfr # UACC-OM-SFP28-LR-AO
- Zoro # G810727057
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Max. Distance - Fiber Optic Cable
10 km
Connector Type
LC Network - Male
For Use With
Optical Network
Temp. Range
32 Degree F to 158 Degree F
Number of Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UACC-OM-SFP28-LR-AO
- Zoro #
- G810727057
- UPC #
- 195285681287
- Country of Origin
- Multiple
- Max. Distance - Fiber Optic Cable
- 10 km
- Connector Type
- LC Network - Male
- For Use With
- Optical Network
- Temp. Range
- 32 Degree F to 158 Degree F
- Number of Ports
- 1
- Features
- Digital Optical Monitoring
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.