
USB 2.0A TO USB 2.0 B M/M CABLE
Mfr # USBEXTAB6CLR
Zoro # G910730186
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
Cable Length
6 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Color
Clear
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBEXTAB6CLR
Zoro #
G910730186
UPC #
195285027399
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Color
Clear
Cable Type
USB
Device Supported
USB Charger, PC, Notebook, USB Hub, Printer, Scanner
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector Gender on Second End
Male
Connector Gender on First End
Male
Connector on Second End Details
1 x USB 2.0 Type B - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.