
USB 3.1C TO USB 3.1 C M/M CABLE
Mfr # USBCTBOLT1MB
Zoro # G310729414
product price: $8.55
/eaSold in multiples of 2 for $17.10
Key Features
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
Thunderbolt - Male
Color
Black
Features
Charging
Cable Type
Thunderbolt/USB-C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBCTBOLT1MB
Zoro #
G310729414
UPC #
195285205162
Country of Origin
China
Dimensions
Cable Length
3.28 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
Thunderbolt - Male
Color
Black
Features
Charging
Cable Type
Thunderbolt/USB-C
Device Supported
Tablet, Notebook, MacBook, PC, Smartphone, External Hard Drive
Connector on First End Details
1 x USB 3.1 Type C - Male
Connector Gender on First End
Male
Connector Gender on Second End
Male
Connector on Second End Details
1 x Thunderbolt - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.