This item is Discontinued.

Adenna Disposable Gloves, 9 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Black DLG676

Disposable Gloves, 9 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Black (Discontinued)

  • Mfr # DLG676
  • Zoro # G212380614
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLG676
Zoro #
G212380614
UPC #
653195356768
Country of Origin
China

Dimensions

Size
L
Palm Thickness
9 mil

Details

Item
Disposable Gloves
Color
Black
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile
Disposable Glove Grade
Industrial

Description

Looking for powder-free disposable gloves that can go the extra mile on safety? These gloves are for you. As one of our thicker glove offerings, our 9 mil black nitrile gloves are designed for a great fit no matter how many times you apply or remove them. Industrial-Strength Thickness with Unbeatable PerformanceWhen you need gloves that work hard to protect your hands, you need a hardy disposable glove. At 9 mil, these powder-free black gloves give you high-performing nitrile material with extra thickness for heavy-duty performance, whether you're handling heavy machinery or industrial cleaning chemicals. These nitrile gloves have been certified with the rigorous testing standards of the American Society for Testing and Materials. Nitrile is naturally thin and flexible thanks to the way they're manufactured. They're also more resistant to oils and acids than regular latex gloves, offering superior protection for the toughest jobs that you're likely to face every day. It's easier to feel through these gloves than many other kinds made from different materials. How is this even possible? It's easy - nitrile is a synthetic rubber, which means that they're not subject to the same limitations as natural latex rubber but still function the same or better as good old-fashioned latex ones. That means that these gloves are both latex-free and powder-free. That way, you never need to worry about allergic skin reactions. Don't worry, though. With nitrile, you still get the crazy comfortable fit of classic latex, with a stretchy fit and a loose cuff for frequent application and removal while retaining a slip-resistant wet and dry grip. With 1,000 nitrile gloves per box, you'll have plenty of 9 mil disposable gloves to carry you through long work days. Oh, and with their clean black color, your team will always look professional while they work. No matter what line of work you're in, this hand protection literally has you covered!Heavy-Duty, High-Performing Gloves Perfect for Long DaysIndustry leaders count on our gloves for high performance. So let's give your whole team a safety advantage, one box at a time. Order your 9 mil nitrile gloves today, or get in touch for a wholesale order.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.