Vinyl Powder Free Exam Gloves, 4 mil Thickness x 9.40in Glove L, Medium Size, Polyvinyl, 10PK
- Mfr # VPF235
- Zoro # G723365247
product price:Â
$
42.75
/pk of 10, $4.28/ea
Key Features
Standards
CFR Title 21 174 - 178
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Application
Correction, Healthcare, Food Service, Food Processing, Cosmetics, Industrial, Safety, Examination, First Responder/Defense, Pet Care, Cosmetology, Manufacturing, Dental, Hospitality, Printing, Veterinary, Baby Care
Color
Translucent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VPF235
- Zoro #
- G723365247
- UPC #
- 653195002351
- Country of Origin
- China
Dimensions
- Size
- Medium
- Length
- 9.4 in
Details
- Standards
- CFR Title 21 174 - 178
- Latex-Free
- Yes
- Powdered/Powder-Free
- Powder-Free
- Application
- Correction, Healthcare, Food Service, Food Processing, Cosmetics, Industrial, Safety, Examination, First Responder/Defense, Pet Care, Cosmetology, Manufacturing, Dental, Hospitality, Printing, Veterinary, Baby Care
- Color
- Translucent
- Features
- Non-sterile, Comfortable
- Material
- Polyvinyl Chloride
- Item
- Examination Gloves
Description
Vinyl Powder Free Exam Gloves - 4 mil Thickness x 9.40in Glove Length - Medium Size - Polyvinyl Chloride (PVC) - Translucent - Latex-free, Comfortable, Non-sterile - For Examination, Industrial, Cosmetology, Food Processing, Healthcare, Hospitality, Pet Care, Cosmetics, Dental, Safety, Manufacturing,... - 100/Box, 10PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.