Shop ADENNA
See all product information
Create Account
Vinyl Powder Free Exam Gloves - 4 mil Thickness x 9.40in Glove Length - Large Size - Polyvinyl, 10PK
- Mfr # VPF236
- Zoro # G523364471
product price:Â
$
42.75
/pk of 10, $4.28/ea
Key Features
Standards
CFR Title 21 174 - 178
Material
Polyvinyl Chloride
Powdered/Powder-Free
Powder-Free
Latex-Free
Yes
Features
Comfortable, Non-sterile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VPF236
- Zoro #
- G523364471
- UPC #
- 653195002368
- Country of Origin
- China
Dimensions
- Length
- 9.4 in
- Size
- Large
Details
- Standards
- CFR Title 21 174 - 178
- Material
- Polyvinyl Chloride
- Powdered/Powder-Free
- Powder-Free
- Latex-Free
- Yes
- Features
- Comfortable, Non-sterile
- Item
- Examination Gloves
- Application
- Healthcare, Hospitality, Food Processing, Baby Care, Industrial, Food Service, Safety, Manufacturing, Pet Care, Dental, Cosmetics, Cosmetology, Correction, Examination
- Color
- Translucent
Description
Vinyl Powder Free Exam Gloves - 4 mil Thickness x 9.40in Glove Length - Large Size - Polyvinyl Chloride (PVC) - Translucent - Latex-free, Comfortable, Non-sterile - For Examination, Industrial, Cosmetology, Food Processing, Healthcare, Hospitality, Pet Care, Cosmetics, Dental, Safety, Manufacturing,... - 100/Box, 10PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.