Shop BALI & PARI
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Maritza Bohemian Light Honey Scalloped Rattan Pitrit Queen Standalone Headboard
- Mfr # 254-14006-ZORO
- Zoro # G523547423
product price:Â
$
296.99
/ea
Key Features
Material
Natural Rattan(Outer Layer), Mahogany Wood(Frame), Plywood(Backside)
Style
Bohemian
For Use With
Bedroom
Overall Width
65.7 in
Color
Light Honey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 254-14006-ZORO
- Zoro #
- G523547423
- UPC #
- 193271445912
- Country of Origin
- Indonesia
- Material
- Natural Rattan(Outer Layer), Mahogany Wood(Frame), Plywood(Backside)
- Style
- Bohemian
- For Use With
- Bedroom
- Color
- Light Honey
- Assembly
- Assembled
Dimensions
- Overall Width
- 65.7 in
- Size
- Queen
- Overall Length
- 2.4 in
- Overall Height
- 50 in
Description
Exotic splendor graces your bedroom with the immaculate Maritza standalone headboard. Made in Indonesia, this bohemian piece consists of a solid wood frame beautifully adorned with rattan pitrit for a lightweight yet durable composition. Elegantly scalloped detailing rich with soothing geometric allure distinguishes the piece as a remarkable bedroom backdrop. The Maritza will arrive fully assembled and utilizes a standalone design that sits snuggly between the bed frame and wall with no mounting required. Braided borders draw attention to the grand beauty of the piece, making the Maritza standalone headboard an incredible bedroom accessory. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.