Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 MP Indoor Outdoor HD Camera

  • Mfr # CYBERVIEW2010

  • Zoro # G012493057


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Height
3.5 in
Color
White
Width
2.3 in
Video Formats
H.264, H.265
Diameter
2.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CYBERVIEW2010
Zoro #
G012493057
UPC #
744390953477
Country of Origin
China

Dimensions

Height
3.5 in
Width
2.3 in
Diameter
2.6 in
Maximum Focal Length
3.30 mm

Details

Item
Network Camera
Color
White
Video Formats
H.264, H.265
Environmentally Friendly
Yes
Night Vision Distance
22.97 ft
Field of View
H(horizontal)95degree; V(vertical)55degree; D(verse)110 degree
Effective Camera Resolution
2 Megapixel
Lens Type
Fixed
Connectivity Technology
Wireless
Maximum Video Resolution
1920 x 1080
Durability
Dust Proof, Water Proof
Maximum Operating Temperature
113°F (45°C)
Maximum Frame Rate
15 fps
Minimum Operating Temperature
14°F (-10°C)
Lens Mount Type
M12-mount
Color Supported
Color
Virtual Assistant Supported
Alexa, Google Home
Ingress Protection Rating
IP65
Lens Included
Yes
HD Recording
Yes
Night Vision
Yes
Power Source Type
Battery, DC
Night Vision Type
Infrared/Color
Features
Human Detection, Alarm Detection, Built-in Speaker, Built-in Microphone, Motion Detection, SD Card Local Storage, Audio Compression
Input Voltage
5 V DC
Maximum Operating Humidity
0.8
Image Sensor Type
CMOS
Storage Type
Memory Card
Remote Management
Yes
Indoor/Outdoor
Indoor/Outdoor
Recording Formats
Full HD
Maximum Aperture
f/2.0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.