Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.4GHZ Ergo Kyb Laser Mouse

  • Mfr # WKB1500GB

  • Zoro # G214704173


product price: $70.99
/ea

Key Features

Compatible With
OS: Windows 10, Windows 7, Windows 2000, Windows 8, Windows XP
Includes
Wireless Ergonomic Keyboard and Laser MouseMicro USB Wireless Receiver4 x AAA BatteriesQuickstart Guide
Battery Size
AAA
Number of Batteries
4
Keyboard/Keypad Wireless Operating Distance
30 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WKB1500GB
Zoro #
G214704173
UPC #
783750005524
Country of Origin
China

Dimensions

Battery Size
AAA
Keyboard/Keypad Height
1.50 in
Pointing Device Height
1.70 in
Keyboard/Keypad Width
20.50 in
Pointing Device Width
3.30 in
Keyboard/Keypad Depth
9.30 in
Pointing Device Depth
5 in
Height
1.50 in
Battery Size Supported
AAA

Details

Item
Mouse
Compatible With
OS: Windows 10, Windows 7, Windows 2000, Windows 8, Windows XP
Includes
Wireless Ergonomic Keyboard and Laser MouseMicro USB Wireless Receiver4 x AAA BatteriesQuickstart Guide
Number of Batteries
4
Keyboard/Keypad Wireless Operating Distance
30 ft
Number of Keys
105
Pointing Device Features
Ergonomic
Pointing Device Wireless Operating Frequency
2.40 GHz
Keyboard/Keypad Host Interface
USB
OS Compatibility
Windows 2000, Windows 8, Windows 10, Windows 7, Windows XP
Keyboard/Keypad Color
Black
Pointing Device Wireless Operating Distance
30 ft
Movement Resolution
1600 dpi
Pointing Device Wireless Technology
RF
Keyswitch Technology
Membrane
Green Environmental Attribute
Environmentally Friendly
System Requirements
USB PortOperating Systems:Windows 8, Windows 7, Windows Vista, Windows XP
Keyboard/Keypad Type
Keyboard
Pointing Device Type
Mouse
Movement Detection
Laser
Pointing Device Color
Black
Keyboard/Keypad Wireless Operating Frequency
2.40 GHz
Device Supported
Computer
Ergonomic Fit
Right-handed
Platform Supported
PC
Hot Keys
Media Player, Calculator, My Computer, Play/Pause, Back, Previous Track, Sleep, Refresh, Home, Forward, Email, Volume Up, Stop, Mute, Next Track, Favourites, Multimedia & Internet Key, Search, Volume Down
Standards
FCC, CE
Keyboard/Keypad Features
Low Battery Indicator, Quiet Keys, Ergonomic, Palm Rest, Numeric Keypad
Pointing Device Host Interface
USB
Pointing Device Connectivity Technology
Wireless
Keyboard/Keypad Wireless Technology
RF
Keyboard/Keypad Connectivity Technology
Wireless
Battery Included
Yes
Scroller Type
Scroll Wheel
Number of Hot Keys
20
Power Source
Battery
Wireless Receiver Interface
USB
Color
Black
Compatible Devices
Computer
Operating System Compatibility
Windows 2000, Windows 7, Windows 8, Windows Vista, Windows XP, Windows 10
Interfaces
USB
Movement Resolution (dpi)
1600
Certifications & Standards
FCCCEWERCSIC: 23351-XPACQ1
Frequency
2.40 GHz
Environmentally Friendly
Yes

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.