Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.4GHZ WIRELESS MINI KEYBOARD & MOUSE COMBO

  • Mfr # WKB-1100CB

  • Zoro # G714911644


product price: $29.15
/ea

Key Features

Key Layout
QWERTY
Number of Keys
79
Includes
Nano USB Wireless Receiver, (2) AA Batteries, Quickstart Guide
Keyboard/Keypad Height
1 in
Keyboard/Keypad Wireless Technology
RF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WKB-1100CB
Zoro #
G714911644
UPC #
783750008709
Country of Origin
China

Dimensions

Keyboard/Keypad Height
1 in
Keyboard/Keypad Depth
5.60 in
Keyboard/Keypad Width
11.60 in
Battery Size Supported
AA
Pointing Device Depth
4 in
Pointing Device Width
2.40 in
Pointing Device Height
1.30 in

Details

Item
Keyboard & Mouse
Key Layout
QWERTY
Number of Keys
79
Includes
Nano USB Wireless Receiver, (2) AA Batteries, Quickstart Guide
Keyboard/Keypad Wireless Technology
RF
Pointing Device Host Interface
USB
Keyboard/Keypad Connectivity Technology
Wireless
Ergonomic Fit
Right-handed
Pointing Device Connectivity Technology
Wireless
Keyboard/Keypad Host Interface
USB
Number of Batteries Supported
2
Operating System Supported
Windows XP, Windows Vista, Windows 10, Windows 2000, Windows 8, Windows 7
Platform Supported
Windows
Movement Detection
Optical
Keys Layout
QWERTY
Pointing Device Wireless Technology
Radio Frequency
Hot Keys
Multimedia
Localization
English (US)
Keyswitch Technology
Membrane
Battery Included
Yes
Keyboard/Keypad Type
Keyboard
Environmentally Friendly
Yes
Scroller Type
Scroll Wheel
Pointing Device Type
Mouse
Movement Resolution
1200 dpi
Pointing Device Color
Black
Keyboard/Keypad Color
Black
Keyboard/Keypad Features
Spill Resistant, Auto Power Off, Quiet Keys

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.