This item is Discontinued.

Adesso Adesso Furniture 4152-26 BELLOWS TREE LAMP S1 4152-26

Adesso Furniture 4152-26 BELLOWS TREE LAMP S1 (Discontinued)

  • Mfr # 4152-26
  • Zoro # G103909320
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4152-26
Zoro #
G103909320
UPC #
798919415267
Country of Origin
China

Description

The three ";lanterns"; have metal ribbed, white cotton fabric suspended shades. The 74"; high base is an antique bronze T-stand, with a rectangular base. A three way turn switch is located on the pole.

Features
  • Switch Style - 3-Way.
  • Antique Bronze T-Stand, with a Round Base.
  • Metal ribbed White Cotton Fabric Suspended Shades.
  • Wattage - 60
  • Height - 74 in.
  • Base - 10 in.Dia
  • Shade - 7 Dia x 11H in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.