AKB-310UB Mini Trackball Keyboard - USB - 87 Keys - Black
- Mfr # AKB-310UB
- Zoro # G414876151
product price:Â
$
55.19
/ea
Key Features
Color
Black
Includes
Mini Trackball Keyboard Quick Start Guide
Number of Keys
87
Hot Keys
Windows Key
Device Supported
Kiosk, Computer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AKB-310UB
- Zoro #
- G414876151
- UPC #
- 783750002813
- Country of Origin
- China
Dimensions
- Keyboard/Keypad Height
- 0.75"
- Keyboard/Keypad Depth
- 6 in
- Keyboard/Keypad Width
- 11.75 in
- Height
- 0.75 in
- Keyboard/Keypad Cable Length
- 6 ft
Details
- Item
- Trackball
- Color
- Black
- Includes
- Mini Trackball Keyboard Quick Start Guide
- Number of Keys
- 87
- Hot Keys
- Windows Key
- Device Supported
- Kiosk, Computer
- Keyboard/Keypad Host Interface
- USB
- Keyswitch Technology
- Membrane
- Pointing Device Type
- Trackball
- Platform Supported
- PC
- Keyboard/Keypad Connectivity Technology
- Cable
- Localization
- English
- Operating System Compatibility
- Windows 2000, Windows 10, Windows Vista, Windows XP, Windows 8, Windows 7
- Keystroke Life
- 5 Million Cycle
- Compatible Devices
- Computer, Kiosk
- Interface
- USB
- Power Source
- USB
- Keyboard/Keypad Features
- Soft-touch Keys, Quiet Keys, Numeric Keypad
- Mounting
- Compact
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.