Adesso

AKB132UB 118-Key MM Desktop USB Keyboard, Black


product price: $17.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Corded/Wireless Wired
  • Connector Type USB
  • Color Black
  • Number of Keys Windows Vista, 7, 8, 10
  • Width 18.2"
See all product information

Product Information

  • Brand Adesso
  • MFR # AKB132UB
  • Zoro # G101859887
  • UPC #
    783750005999
  • Country of Origin China
  • Category Keyboards

Dimensions

Width 18.2"
Length 6 ft
Height 1.2"
Depth 7.2"

Details

Corded/Wireless Wired
Connector Type USB
Color Black
Number of Keys Windows Vista, 7, 8, 10
Standards CE; FCC Compliant; RoHs Compliant
Weight 1.5 lbs

Description

The Adesso Multimedia Desktop Keyboard is built to make handling your daily computer tasks easier. This keyboard features 14 hot keys for quick access to your media player controls, email, Internet browser and other common applications like My Computer, Mail and Calculator. The keyboard uses quiet membrane key switches that provide a more quiet, tactile response. Includes a 6-foot cable and USB connector.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.