Zoro Homepage

BLUETOOTH WIRELESS HEADSET WITH BUILT-IN MICROPHONE & CHARGING BASE

  • Mfr # XTREAMP400

  • Zoro # G521704231


product price: $52.45
/ea

Key Features

Driver Size
0.91"
Maximum Frequency
20 kHz
Battery Rechargeable
Yes
Compatibility
Sony PlayStation Xbox Nintendo
Includes
Xtream P400 Wireless Multimedia Headset with Charging Dock Charging Dock Charging Cable Quick User Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTREAMP400
Zoro #
G521704231
UPC #
-
Country of Origin
China

Dimensions

Driver Size
0.91"

Details

Maximum Frequency
20 kHz
Battery Rechargeable
Yes
Compatibility
Sony PlayStation Xbox Nintendo
Includes
Xtream P400 Wireless Multimedia Headset with Charging Dock Charging Dock Charging Cable Quick User Guide
Features
Multi-platform Support, Lightweight, Comfortable
Batteries Required
Yes
Connectivity Technology
Wireless
Battery Talk Time
14 Hour
Microphone Design
Boom
Adjustable Microphone
Yes
Earpiece Design
Over-the-head
Earpiece Type
Binaural
Sound Mode
Stereo
Host Interface
Mini-phone (3.5mm)
Charging Method
Cable
Integrated Microphone
Yes
Item
Headset
Battery Capacity
180 mAh
Wireless Technology
Bluetooth
Charger Included
Yes
Impedance
32 Ohm
Bluetooth Standard
Bluetooth 5.0
Battery Chemistry
Lithium Polymer (Li-Polymer)
Minimum Frequency Response
20 Hz

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.