High Quality Wired Headphones in Green
- Mfr # HP1-01265
- Zoro # G121736274
product price:Â
$
41.69
/ea
Key Features
Color
Green
Length
6.75 in
Height
3 in
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HP1-01265
- Zoro #
- G121736274
- UPC #
- 021331727961
- Country of Origin
- China
Dimensions
- Length
- 6.75 in
- Height
- 3 in
- Width
- 6 in
Details
- Color
- Green
- Item
- Kid Headphones
Description
The Rise of The Teenage Mutant Ninja Turtles High Quality Wired Headphones in Green get the music going for kids to enjoy. This pair provides high quality sound with maximum comfort cushions. Compatible with most smart phones and tablets including apple products. Themed after the action packed cartoon Rise of The Teenage Mutant Ninja Turtles.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.