
EasyTouch 631UB Antimicrobial Waterproof Keyboard, 104 Keys, Black (Discontinued)
- Mfr # AKB-631UB
- Zoro # G105674660
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AKB-631UB
Zoro #
G105674660
UPC #
783750010603
Country of Origin
China
Dimensions
Depth
4.5"
Width
17.5"
Height
1"
Cable Length
6 ft
Details
Item
Keyboards
Corded/Wireless
Wired
Connector Type
USB
Color
Black
Compatible With
Mac® OS X; Windows® 7 and Later
Number of Keys
104
Standards
FCC Compliant; RoHS Compliant
Key Layout
Full Size
Weight
3 lbs
Description
Perfect for any desktop, kiosk, office, or warehouse environment where potentially any dust, germs or liquids may be accumulated. The built-in multifunctional hotkeys allow quick access to your multimedia controls and Internet browser commands. The membrane key switches provide long lasting and durable action, smooth to the typists touch, and do not attract as much dust and grime as other keyboard switches. With all these amazing features, this waterproof keyboard is the ultimate all-purpose full-sized keyboard. Made with antimicrobial material to prevent the growth of harmful bacteria on the keyboard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.