This item is Discontinued.

Adesso - Gyration Element by Vinotemp EL-168COMM Private Reserve Series Commercial 168 Single Zone Wine Cooler - 141 Bottle EL-168COMM

Element by Vinotemp EL-168COMM Private Reserve Series Commercial 168 Single Zone Wine Cooler - 141 Bottle (Discontinued)

  • Mfr # EL-168COMM
  • Zoro # G003881214
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EL-168COMM
Zoro #
G003881214
UPC #
657433013635
Country of Origin
China

Description

Vinotemp's Private Reserve Series 141-Bottle Commercial 168 Wine Cooler features patent pending interior back-lit in three different options and label forward racking. This latest commercial offering from Vinotemp is simple to install and makes adding wine storage for restaurants, hotels, and other commercial locations quick and easy. The new cooler features vibration-damping design to better protect its contents and is engineered for low energy consumption and low noise. Its patent pending interior back-lit has three different options - Heliotrope, Amber, and Vinotemp BioBlu which helps reduce the growth of bacteria and mold which can be selected at any give time.

Adjustable temperature range allows users to select a proper, customized storage and serving temperature for light or dark wines. Sturdy, stylish label forward racking cradles bottles so the labels of wine stored are front facing, adding to the cooler's visual appeal. A digital LED temperature display makes temperatures easy-to-read and ensures wine is being stored and served at the appropriate temperature.

Specifications
  • Capacity: 141 Bottles
  • Dimension: 55.6 H x 23.4 W x 23.25 D in.
  • Weight: 293 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.