Shop ADESSO
See all product information
Create Account
MYGEKOGEAR BY ADESSO TRAILER QUICK CONNECT EXTENSION CABLE FOR INFINIVIEW LITE -
- Mfr # EXT01
- Zoro # G521701834
product price:Â
$
39.99
/ea
Key Features
Overall Length
40 ft
Color
Black
Cable Type
Quick Connect
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EXT01
- Zoro #
- G521701834
- UPC #
- 850006713103
- Country of Origin
- China
- Color
- Black
- Item
- Data Transfer Cable
- Cable Type
- Quick Connect
Dimensions
- Overall Length
- 40 ft
Description
THE TRAILER QUICK CONNECT CABLE IS A 40 FEET EXTENSION USED FOR THE INFINIVIEW
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.