HandheldImager, Wht, 7ft
- Mfr # DS2278-SR6U2100PRW
- Zoro # G1950939
product price:Â
$
734.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
3 1/2 in
Voltage
5V
Weight
0.5 lb
Model Number
DS2278-SR6U2100PRW
Depth
3.9"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DS2278-SR6U2100PRW
- Zoro #
- G1950939
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 3 1/2 in
- Depth
- 3.9"
- Overall Width
- 2 5/8 in
- Width
- 2.6"
- Height
- 6.9"
- Overall Height
- 6 15/16 in
- Cord Length
- 7 ft
Description
Handheld Imager, Barcode Scanner Type Cordless Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base 300 ft, Max. Scan Distance 1 ft, Model Number DS2278-SR6U2100PRW, Weight 0.5 lb, Connection Type USB, Includes Presentation Cradle, USB Cable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.