Shop ADESSO
See all product information
Create Account
SCR-100 Smart Card Reader - Contact - Cable - USB 2.0 - TAA Compliant
- Mfr # SCR100TAA
- Zoro # G412493114
product price:Â
$
23.89
/ea
Key Features
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly
Width
3.3 in
Platform Supported
PC
Connectivity Technology
Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCR100TAA
- Zoro #
- G412493114
- UPC #
- 783750009997
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 3.3 in
- Depth
- 0.4 in
- Height
- 2.5 in
Details
- Item
- Smart Card Reader
- Standards
- TAA Compliant
- Green Environmental Attribute
- Environmentally Friendly
- Platform Supported
- PC
- Connectivity Technology
- Cable
- Media Supported
- Contact
- Host Interface
- USB 2.0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.