Shop ADESSO
See all product information
Create Account
SCR-100 Smart Card Reader - Contact - Cable - USB 2.0 - TAA Compliant
- Mfr # SCR100TAA
- Zoro # G612493136
product price:Â
$
27.49
/ea
Key Features
Standards
TAA Compliant
Depth
0.4 in
Media Supported
Contact
Connectivity Technology
Cable
Green Environmental Attribute
Environmentally Friendly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCR100TAA
- Zoro #
- G612493136
- UPC #
- 783750009997
- Country of Origin
- Taiwan, Province of China
- Item
- Smart Card Reader
- Standards
- TAA Compliant
- Media Supported
- Contact
- Connectivity Technology
- Cable
- Green Environmental Attribute
- Environmentally Friendly
- Platform Supported
- PC
- Host Interface
- USB 2.0
Dimensions
- Depth
- 0.4 in
- Height
- 2.5 in
- Width
- 3.3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.