
SLIM MULTIMEDIA 2.4GHZ WIRELESS ERGONOMIC DESKTOP KEYBOARD, WITH LOW PROF
Mfr # WKB-1600CB
Zoro # G414876441
product price: $64.89
/eaKey Features
Number of Keys
104
Includes
Wireless Ergo Mouse, Nano USB Wireless Receiver, (4) AAA Batteries, Quickstart Guide
Keyboard/Keypad Depth
8.35 in
Battery Size Supported
AAA
Pointing Device Host Interface
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WKB-1600CB
Zoro #
G414876441
UPC #
783750008693
Country of Origin
China
Dimensions
Keyboard/Keypad Depth
8.35 in
Battery Size Supported
AAA
Pointing Device Width
2.91 in
Pointing Device Depth
4.53 in
Keyboard/Keypad Height
0.98 in
Pointing Device Height
1.50 in
Keyboard/Keypad Width
19.80 in
Description
ADESSO SLIM MULTIMEDIA 2.4GHZ WIRELESS ERGONOMIC DESKTOP KEYBOARD, WITH LOW PROF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.